FESTO

FESTO Fine filter combination LFMBA-1/4-D-MINI-DA 532864

  • ERIKS:11646677
  • Manufacturer:4052568166007
Image 1
Save to list

€342.29/ pieceexcl. VAT

€414.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFMBA
Size
Mini
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
0.01 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 1 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
Boron silicate fibre
Weight
651 g