FESTO

FESTO Filter silencer LFU-1/4 539132

  • ERIKS:11648824
  • Manufacturer:4052568005665
Image 1
Save to list

€104.35/ pieceexcl. VAT

€126.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFU
Housing material
PP
Flow rate at 6 Bar
> = 4000 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Noise insulation
40
Ambient temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
Filtration level
1 µm
Drain type
Manual
Weight
190 g