

€177.06/ pieceexcl. VAT
€214.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFU |
Housing material | PP |
Flow rate at 6 Bar | 6000 l/min |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Noise insulation | 40 |
Ambient temperature | from -10 to 100 °C |
Operating pressure | from 0 to 16 bar |
Filtration level | 1 µm |
Drain type | Manual |