FESTO

FESTO Filter regulator MS9-LFR-G-D7-EUM-AG-BAR-AS 564118

  • ERIKS:12267853
  • Manufacturer:4052568211493
Image 1
Save to list

€242.36/ pieceexcl. VAT

€293.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Function
Filter-Regulator
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
Aluminium alloy
Flow direction
left ? right
Lockable
Yes
Weight
2400 g
Housing material
Aluminium die-cast