

€210.65/ pieceexcl. VAT
€254.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS9 |
Size | 9 |
Function | Filter-Regulator |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Manual |
Bowl Material | Aluminium alloy |
Flow direction | left ? right |
Lockable | Yes |
Weight | 2400 g |
Housing material | Aluminium die-cast |