

€77.05/ pieceexcl. VAT
€93.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS6 |
Size | 6 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Manual |
Bowl Material | PC |
Flow direction | right ? left |
Lockable | Yes |
Flow rate | 2200 l/min |
Weight | 875 g |
Housing material | Aluminium die-cast |
Suitable for foods | Yes |