FESTO

FESTO Filter regulator MS6-LFR-1/4-D6-ERV-AS 529202

  • ERIKS:11645739
  • Manufacturer:4052568163778
Image 1
Save to list

€105.64/ pieceexcl. VAT

€127.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
2800 l/min
Weight
875 g
Housing material
Aluminium die-cast
Suitable for foods
Yes
Alternatives

€83.01/ pieceexcl. VAT

€100.44incl. VAT

Estimated delivery date - 13/11/2026