FESTO

FESTO Filter regulator MS6-LFR-1/4-D6-ERM-AS 529200

  • ERIKS:11645737
  • Manufacturer:4052568163761
Image 1
Save to list

€77.05/ pieceexcl. VAT

€93.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
2800 l/min
Weight
875 g
Housing material
Aluminium die-cast
Suitable for foods
Yes
Alternatives

€57.79/ pieceexcl. VAT

€69.93incl. VAT

1 In stock - Estimated delivery date 09/11/2026