FESTO

FESTO Filter regulator MS6-LFR-1/2-D7-ERV-AS-Z 529191

  • ERIKS:11645728
  • Manufacturer:4052568163723
Image 1
Save to list

€105.64/ pieceexcl. VAT

€127.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
right ? left
Lockable
Yes
Flow rate
4500 l/min
Weight
875 g
Housing material
Aluminium die-cast
Suitable for foods
Yes