FESTO

FESTO Filter regulator MS4-LFR-1/8-D6-ERV-AS 529166

  • ERIKS:11545468
  • Manufacturer:4052568163570
Image 1
Save to list

€89.47/ pieceexcl. VAT

€108.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Size
4
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/8 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Maximum operating pressure
12
Adjustment range
0.3 - 7 bar
Flow rate
1000 l/min
Weight
275 g
Housing material
Aluminium die-cast
Suitable for foods
Yes
Alternatives

€71.77/ pieceexcl. VAT

€86.84incl. VAT

Estimated delivery date - 13/11/2026