

€60.90/ pieceexcl. VAT
€73.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4 |
Size | 4 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Manual |
Bowl Material | PC |
Flow direction | left ? right |
Lockable | Yes |
Flow rate | 900 l/min |
Weight | 275 g |
Housing material | Aluminium die-cast |
Suitable for foods | Yes |
€46.55/ pieceexcl. VAT
€56.33incl. VAT
Estimated delivery date - 13/11/2026