FESTO

FESTO Filter regulator MS4-LFR-1/4-D7-EUM-AS 535724

  • ERIKS:11647429
  • Manufacturer:4052568169374
Image 1
Save to list

€76.91/ pieceexcl. VAT

€93.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Size
4
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
Aluminium alloy
Flow direction
left ? right
Lockable
Yes
Flow rate
1500 l/min
Weight
475 g
Housing material
Aluminium die-cast