FESTO

FESTO Filter regulator MS4-LFR-1/4-D6-ERV-AS-Z 529151

  • ERIKS:11645694
  • Manufacturer:4052568163518
Image 1
Save to list

€89.47/ pieceexcl. VAT

€108.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Size
4
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
1700 l/min
Weight
275 g
Housing material
Aluminium die-cast
Suitable for foods
Yes