

€542.17/ pieceexcl. VAT
€656.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS12 |
Size | 12 |
Function | Filter-Regulator |
Port thread type | Internal |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Automatic |
Bowl Material | Aluminium alloy |
Flow direction | left ? right |
Lockable | Yes |
Flow rate | 17000 l/min |
Weight | 7000 g |
Housing material | Aluminium die-cast |
Suitable for foods | Yes |