FESTO

FESTO Filter regulator MS12-LFR-G-D7-CUV-LD-AS 537150

  • ERIKS:11648026
  • Manufacturer:4052568172251
Image 1
Save to list

€542.17/ pieceexcl. VAT

€656.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS12
Size
12
Function
Filter-Regulator
Port thread type
Internal
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
Aluminium alloy
Flow direction
left ? right
Lockable
Yes
Flow rate
14000 l/min
Weight
7000 g
Housing material
Aluminium die-cast
Suitable for foods
Yes