FESTO

FESTO Filter regulator LFR-3/8-D-MIDI 159582

  • ERIKS:23212170
  • Manufacturer:4052568011789
Image 1
Save to list

€212.85/ pieceexcl. VAT

€257.55incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/8 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
3100 l/min
Weight
920 g
Housing material
Zinc die-cast
Alternatives

€77.05/ pieceexcl. VAT

€93.23incl. VAT

1 In stock - Estimated delivery date 06/11/2026