FESTO

FESTO Filter regulator LFR-3/8-D-7-MINI-A 162712

  • ERIKS:11632349
  • Manufacturer:4052568132316
Image 1
Save to list

€271.74/ pieceexcl. VAT

€328.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Mini
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/8 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from 5 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 7 bar
Flow rate
1700 l/min
Weight
460 g
Housing material
Zinc die-cast
Alternatives

€81.25/ pieceexcl. VAT

€98.31incl. VAT

Estimated delivery date - 10/11/2026