FESTO

FESTO Filter regulator LFR-3/4-D-O-MIDI-A 162699

  • ERIKS:11632339
  • Manufacturer:4052568132248
Image 1
Save to list

€296.18/ pieceexcl. VAT

€358.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from 5 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
3400 l/min
Weight
830 g
Housing material
Zinc die-cast