FESTO

FESTO Filter regulator LFR-3/4-D-O-MAXI 162692

  • ERIKS:11632333
  • Manufacturer:4052568132194
Image 1
Save to list

€501.22/ pieceexcl. VAT

€606.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 12 bar
Flow rate
9700 l/min
Weight
1300 g
Housing material
Zinc die-cast