FESTO

FESTO Filter regulator LFR-3/4-D-MAXI-A 159636

  • ERIKS:23212200
  • Manufacturer:4052568126803
Image 1
Save to list

€617.67/ pieceexcl. VAT

€747.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from 5 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
9700 l/min
Weight
1370 g
Housing material
Zinc die-cast