FESTO

FESTO Filter regulator LFR-3/4-D-7-O-MIDI 192596

  • ERIKS:11638126
  • Manufacturer:4052568152437
Image 1
Save to list

€209.15/ pieceexcl. VAT

€253.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 7 bar
Flow rate
4000 l/min
Weight
900 g
Housing material
Zinc die-cast