FESTO

FESTO Filter regulator LFR-3/4-D-7-MAXI 162708

  • ERIKS:11632346
  • Manufacturer:4052568132279
Image 1
Save to list

€530.67/ pieceexcl. VAT

€642.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 7 bar
Flow rate
10000 l/min
Weight
1370 g
Housing material
Zinc die-cast