FESTO

FESTO Filter regulator LFR-1-D-7-O-MAXI 192599

  • ERIKS:11638129
  • Manufacturer:4052568152451
Image 1
Save to list

€514.08/ pieceexcl. VAT

€622.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 7 bar
Flow rate
11000 l/min
Weight
1470 g
Housing material
Zinc die-cast