FESTO

FESTO Filter regulator LFR-1-D-5M-O-DI-MAXI 192383

  • ERIKS:11637990
  • Manufacturer:4052568151195
Image 1
Save to list

€435.71/ pieceexcl. VAT

€527.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1 in
Filtration level
5 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 12 bar
Flow rate
6000 l/min
Weight
1600 g
Housing material
Zinc die-cast