FESTO

FESTO Filter regulator LFR-1-D-5M-MAXI-A 162733

  • ERIKS:23213177
  • Manufacturer:4052568132453
Image 1
Save to list

€650.53/ pieceexcl. VAT

€787.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1 in
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from 5 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
8000 l/min
Weight
1470 g
Housing material
Zinc die-cast