

€276.24/ pieceexcl. VAT
€334.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFR |
Size | Mini |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Filtration level | 5 µm |
With pressure gauge | Yes |
Drain type | Automatic |
Bowl Material | PC |
Flow direction | left ? right |
Lockable | Yes |
Operating temperature | from 5 to 60 °C |
Maximum operating pressure | 12 |
Adjustment range | 0.5 - 12 bar |
Flow rate | 650 l/min |
Weight | 460 g |
Housing material | Zinc die-cast |
€89.47/ pieceexcl. VAT
€108.26incl. VAT
Estimated delivery date - 10/11/2026