FESTO

FESTO Filter regulator LFR-1/8-D-5M-MINI 162718

  • ERIKS:23211188
  • Manufacturer:4052568072483
Image 1
Save to list

€176.38/ pieceexcl. VAT

€213.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Mini
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/8 in
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 12 bar
Flow rate
650 l/min
Weight
460 g
Housing material
Zinc die-cast
Alternatives

€60.90/ pieceexcl. VAT

€73.69incl. VAT

Estimated delivery date - 10/11/2026