FESTO

FESTO Filter regulator LFR-1/4-D-5M-MIDI 186483

  • ERIKS:11635687
  • Manufacturer:4052568014711
Image 1
Save to list

€234.78/ pieceexcl. VAT

€284.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
5 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 12 bar
Flow rate
1600 l/min
Weight
900 g
Housing material
Zinc die-cast
Alternatives

€77.05/ pieceexcl. VAT

€93.23incl. VAT

Estimated delivery date - 10/11/2026