

€325.61/ pieceexcl. VAT
€393.99incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFR |
Size | Midi |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Automatic |
Bowl Material | PC |
Flow direction | left ? right |
Lockable | Yes |
Operating temperature | from 5 to 60 °C |
Maximum operating pressure | 12 |
Adjustment range | 0.5 - 7 bar |
Flow rate | 3900 l/min |
Weight | 900 g |
Housing material | Zinc die-cast |
€95.93/ pieceexcl. VAT
€116.08incl. VAT
10 In stock - Estimated delivery date 06/11/2026