FESTO

FESTO Filter regulator LFR-1/2-D-5M-O-MIDI-A 192625

  • ERIKS:11638154
  • Manufacturer:4052568015022
Image 1
Save to list

€318.07/ pieceexcl. VAT

€384.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
5 µm
With pressure gauge
No
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from 5 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
2600 l/min
Weight
900 g
Housing material
Zinc die-cast