FESTO

FESTO Filter MS9-LF-G-CUV 564109

  • ERIKS:12265635
  • Manufacturer:4052568211400
Image 1
Save to list

€162.62/ pieceexcl. VAT

€196.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS9
Size
9
Housing material
Aluminium die-cast
Filtration level
5 µm
Drain type
Automatic
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Aluminium alloy
Filter element material
PE
Weight
2000 g