

€48.94/ pieceexcl. VAT
€59.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4 |
Size | 4 |
Housing material | Aluminium die-cast |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Filtration level | 5 µm |
Drain type | Manual |
Flow Rate (6.3 bar - delta p = 1 bar) | 1300 |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 0 to 14 bar |
With reservoir | Yes |
Container material | Aluminium alloy |
Bowl guard | Integrated |
Material seal | NBR |
Filter element material | PE |
Weight | 349 g |