FESTO

FESTO Filter MS4-LF-1/4-CRV 529397

  • ERIKS:11645782
  • Manufacturer:4052568084967
Image 1
Save to list

€53.31/ pieceexcl. VAT

€64.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS4
Size
4
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
5 µm
Drain type
Automatic
Flow Rate (6.3 bar - delta p = 1 bar)
1300
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Plastic
Material seal
NBR
Filter element material
PE
Weight
189 g