

€376.14/ pieceexcl. VAT
€455.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS12 |
Size | 12 |
Housing material | Aluminium die-cast |
Filtration level | 40 µm |
Drain type | Automatic |
Flow Rate (6.3 bar - delta p = 1 bar) | 16000 |
Operation temperature | from -5 to 40 °C |
Operating pressure | from -0.9 to 10 bar |
With reservoir | Yes |
Container material | Aluminium alloy |
Bowl guard | Integrated |
Material seal | NBR |
Filter element material | Sinterbronze |
Suitable for foods | Yes |
Weight | 7000 g |