FESTO

FESTO Filter MS12-LF-G-CUV 537152

  • ERIKS:11648028
  • Manufacturer:4052568172275
Image 1
Save to list

€376.14/ pieceexcl. VAT

€455.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS12
Size
12
Housing material
Aluminium die-cast
Filtration level
5 µm
Drain type
Automatic
Flow Rate (6.3 bar - delta p = 1 bar)
14000
Operation temperature
from -5 to 40 °C
Operating pressure
from -0.9 to 10 bar
With reservoir
Yes
Container material
Aluminium alloy
Bowl guard
Integrated
Material seal
NBR
Filter element material
Sinterbronze
Suitable for foods
Yes
Weight
7000 g