FESTO

FESTO Filter LF-D-MINI 192551

  • ERIKS:11638096
  • Manufacturer:4052568079499
Image 1
Save to list

€70.78/ pieceexcl. VAT

€85.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LF
Size
Mini
Housing material
Aluminium die-cast
Filtration level
40 µm
Drain type
Manual
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
PE
Weight
250 g
Alternatives
Product Image

FESTO Filter MS4-LF-1/4-ERM 529399

  • Eriks:23212331
  • Manufacturer:529399

€27.36/ pieceexcl. VAT

€33.11incl. VAT

7 In stock - Estimated delivery date 04/11/2026