

€273.23/ pieceexcl. VAT
€330.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LF |
Size | Maxi |
Housing material | Aluminium die-cast |
Filtration level | 40 µm |
Drain type | Manual |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | PE |
€42.25/ pieceexcl. VAT
€51.12incl. VAT
2 In stock - Estimated delivery date 04/11/2026