

€224.25/ pieceexcl. VAT
€271.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LF |
Size | Midi |
Housing material | Aluminium die-cast |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Filtration level | 40 µm |
Drain type | Automatic |
Flow Rate (6.3 bar - delta p = 1 bar) | 2700 |
Operation temperature | from 5 to 60 °C |
Operating pressure | from 2 to 12 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | PE |
Weight | 700 g |
€75.12/ pieceexcl. VAT
€90.90incl. VAT
Estimated delivery date - 10/11/2026