FESTO

FESTO Filter LF-3/4-D-MAXI 159614

  • ERIKS:23212157
  • Manufacturer:4052568006327
Image 1
Save to list

€290.15/ pieceexcl. VAT

€351.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LF
Size
Maxi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
3/4 in
Filtration level
40 µm
Drain type
Manual
Flow Rate (6.3 bar - delta p = 1 bar)
5000
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
PE
Weight
1340 g