FESTO

FESTO Filter LF-1-D-MAXI-A 159619

  • ERIKS:23212144
  • Manufacturer:4052568126759
Image 1
Save to list

€390.07/ pieceexcl. VAT

€471.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LF
Size
Maxi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1 in
Filtration level
40 µm
Drain type
Automatic
Flow Rate (6.3 bar - delta p = 1 bar)
5300
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
PE
Weight
1440 g