FESTO

FESTO Filter LF-1-D-5M-MAXI 162617

  • ERIKS:11632265
  • Manufacturer:4052568131630
Image 1
Save to list

€323.01/ pieceexcl. VAT

€390.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LF
Size
Maxi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1 in
Filtration level
5 µm
Drain type
Manual
Flow Rate (6.3 bar - delta p = 1 bar)
3800
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
PE
Weight
1440 g