

€146.26/ pieceexcl. VAT
€176.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LF |
Size | Midi |
Housing material | Aluminium die-cast |
Port thread type | Parallel (G) |
Port Size | 1/2 in |
Filtration level | 5 µm |
Drain type | Manual |
Flow Rate (6.3 bar - delta p = 1 bar) | 2000 |
Operation temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | PE |
Weight | 700 g |
€42.25/ pieceexcl. VAT
€51.12incl. VAT
Estimated delivery date - 10/11/2026