FESTO

FESTO Filter LF-1/2-D-5M-MAXI 186464

  • ERIKS:11635670
  • Manufacturer:4052568146672
Image 1
Save to list

€323.01/ pieceexcl. VAT

€390.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LF
Size
Maxi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/2 in
Filtration level
5 µm
Drain type
Manual
Flow Rate (6.3 bar - delta p = 1 bar)
3700
Operation temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
PE
Weight
1340 g
Alternatives
Product Image

FESTO Filter MS6-LF-1/2-CRM 529607

  • Eriks:23212347
  • Manufacturer:529607

€42.25/ pieceexcl. VAT

€51.12incl. VAT

Estimated delivery date - 10/11/2026