

€116.02/ pieceexcl. VAT
€140.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOE4 |
Scanning principle | Optoelectronic |
Measuring method | Fiber-optic unit |
Type of electric connection | Cable |
Type of switching output | PNP |
Type of switch function | Switchable |
Operating voltage at DC | 10-30 V DC |
Setting procedure | Teach-In |
Construction type housing | Block |
Type of light | Red |
Max. output current | 100 |
Switching frequency | 1000 Hz |
Degree of protection (IP) | IP64 |
Ambient temperature | from -20 to 60 °C |
Material housing | ABS |
Material of cable sheath | TPE-U(PUR) |
Cable length | 2 m |
Operating status display | Yellow LED |
Voltage drop | <= 2,4 V |
Weight | 58 g |