FESTO

FESTO Fibre-optic unit SOE4-FO-L-HF2-1N-M8 552798

  • ERIKS:12264263
  • Manufacturer:4052568194536
Image 1
Save to list

€119.49/ pieceexcl. VAT

€144.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOE4
Scanning principle
Optoelectronic
Measuring method
Fiber-optic unit
Type of electric connection
Plug
Type of switching output
NPN
Type of switch function
Switchable
Operating voltage at DC
10-30 V DC
Setting procedure
Teach-In
Construction type housing
Block
Type of light
Red
Max. output current
100
Switching frequency
1000 Hz
Degree of protection (IP)
IP64
Ambient temperature
from -20 to 60 °C
Material housing
ABS
Operating status display
Yellow LED
Voltage drop
<= 2,4 V
Weight
17 g