FESTO

FESTO Fibre-optic cable SOOC-TB-P-C5-2-R10 552828

  • ERIKS:12264294
  • Manufacturer:4052568095512
Image 1
Save to list

€64.67/ pieceexcl. VAT

€78.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOOC
Measuring method
Fork light barrier
Measuring range length
5 mm
Degree of protection (IP)
IP66
Ambient temperature
from -55 to 70 °C
Material housing
ABS