FESTO

FESTO Fibre-optic cable SOOC-TB-M4-1-R25 552814

  • ERIKS:12264280
  • Manufacturer:4052568052775
Image 1
Save to list

€14.91/ pieceexcl. VAT

€18.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOOC
Size
M4
Measuring range length
400 mm
Degree of protection (IP)
IP66
Ambient temperature
from -55 to 70 °C
Material housing
High alloy steel, non-corrosive