

€29.82/ pieceexcl. VAT
€36.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOOC |
Size | M4 |
Measuring method | Retro-reflective sensor |
Measuring range length | 65 mm |
Degree of protection (IP) | IP66 |
Ambient temperature | from -55 to 70 °C |
Material housing | High alloy steel, non-corrosive |