FESTO

FESTO Fibre-optic cable SOOC-DS-C-M4-2-R15 552842

  • ERIKS:12264307
  • Manufacturer:4052568095581
Image 1
Save to list

€53.06/ pieceexcl. VAT

€64.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOOC
Size
M4
Measuring method
Retro-reflective sensor
Measuring range length
75 mm
Degree of protection (IP)
IP66
Ambient temperature
from -55 to 70 °C
Material housing
Brass, Nickel-plated