

€176.48/ pieceexcl. VAT
€213.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOEZ |
Size | M4 |
Degree of protection (IP) | IP54 |
Ambient temperature | from -20 to 160 °C |
Material housing | Brass chromium-plated |
Weight | 46 g |